Tripp Lite Series SmartPro 208 & 120V 5kVA 3.75kW Line-Interactive Sine Wave UPS, 3U,
Mfr # SMART5000XFMRXL
Zoro # G916480108
product price:Â $4,371.99
/eaKey Features
Input Voltage
208 V AC
Wattage
3750 W
Output Voltage
208 V AC
Power Rating
5000VA
Mounting
Tower/Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART5000XFMRXL
Zoro #
G916480108
UPC #
37332121462
Country of Origin
Taiwan, Province of China
Details
Input Voltage
208 V AC
Wattage
3750 W
Output Voltage
208 V AC
Power Rating
5000VA
Number of Outlets
11
Mounting
Tower/Rack
Outlet Type
1 x NEMA L6-30R
UPS Type
Line-interactive UPS
Description
Tripp Lite Series SmartPro 208 & 120V 5kVA 3.75kW Line-Interactive Sine Wave UPS, 3U, Extended Run, Network Card Options, USB, DB9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.