Tripp Lite Series SmartPro 230V 1.5kVA 900W Line-Interactive UPS, Tower, LCD, USB, 8 Outlets

  • Mfr # SMX1500LCDT

  • Zoro # G716425934


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
8 x IEC 60320 C13
Wattage
900 W
UPS Type
Line Interactive
Number of Outlets
8
Input Voltage
230 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1500LCDT
Zoro #
G716425934
UPC #
37332177445
Country of Origin
China

Details

Outlet Type
8 x IEC 60320 C13
Wattage
900 W
UPS Type
Line Interactive
Number of Outlets
8
Input Voltage
230 V DC
Power Rating
1500VA
Mounting
Tower
Backup Time (Half/Full Load)
10 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.