Tripp Lite Series SmartPro 230V 1kVA 750W Medical-Grade Line-Interactive Tower UPS with 6
Mfr # SMX1200XLHG
Zoro # G016426020
product price:Â $1,279.99
/ea
Free Shipping & Returns
Key Features
Wattage
750 W
Outlet Type
6 x IEC 60320 C13
Output Voltage
230 V AC
Power Rating
1000 VA
Mounting
Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMX1200XLHG
Zoro #
G016426020
UPC #
37332140425
Country of Origin
China
Details
Wattage
750 W
Outlet Type
6 x IEC 60320 C13
Output Voltage
230 V AC
Power Rating
1000 VA
Mounting
Tower
Medical Grade
Yes
UPS Type
Line-interactive UPS
Input Voltage
220 V AC
Number of Outlets
6
Description
Tripp Lite Series SmartPro 230V 1kVA 750W Medical-Grade Line-Interactive Tower UPS with 6 Outlets, Full Isolation, Expandable Runtime
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.