Tripp Lite Series SmartPro 230V 2.2kVA 1.92kW Line-Interactive Sine Wave UPS, 2U, Extended Run,

  • Mfr # SMX2200XLRT2U

  • Zoro # G816431804


product price:  $1,639.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
8
Output Voltage
220 V AC
Power Rating
2200VA
Input Voltage
230 V AC
Wattage
1920 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX2200XLRT2U
Zoro #
G816431804
UPC #
37332124562
Country of Origin
China

Details

Mounting
Rack/Tower
Number of Outlets
8
Output Voltage
220 V AC
Power Rating
2200VA
Input Voltage
230 V AC
Wattage
1920 W
Outlet Type
IEC 60320 C13
UPS Type
Line-interactive UPS

Description

Tripp Lite Series SmartPro 230V 2.2kVA 1.92kW Line-Interactive Sine Wave UPS, 2U, Extended Run, Network Card Options, LCD, USB, DB9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.