Tripp Lite Series SmartPro 230V 500VA 300W Line-Interactive UPS, 1U Rack/Tower, Network Card

  • Mfr # SMX500RT1U

  • Zoro # G516480119


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Power Rating
500 VA
Mounting
Rack/Tower
Output Voltage
230 V AC
Input Voltage
220 V AC
Wattage
300 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX500RT1U
Zoro #
G516480119
UPC #
37332119254
Country of Origin
China

Details

Outlet Type
6 x IEC 60320 C13
Power Rating
500 VA
Mounting
Rack/Tower
Output Voltage
230 V AC
Input Voltage
220 V AC
Wattage
300 W
Number of Outlets
6
UPS Type
Line-interactive UPS

Description

Tripp Lite Series SmartPro 230V 500VA 300W Line-Interactive UPS, 1U Rack/Tower, Network Card Options, USB, DB9 Serial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.