Zoro Homepage

Tripp Lite Series SmartPro UPS, Lithium Battery Backup - 120V 3kVA Line Interactive, 2U, Sine

  • Mfr # SMART3000RM2UL

  • Zoro # G116425916


product price: $3,812.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Number of Outlets
9
Output Voltage
115 V AC
Wattage
2250 W
Backup Time (Half/Full Load)
9.5 minutes/3.5 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART3000RM2UL
Zoro #
G116425916
UPC #
37332207159
Country of Origin
China

Details

Input Voltage
120 V AC
Number of Outlets
9
Output Voltage
115 V AC
Wattage
2250 W
Backup Time (Half/Full Load)
9.5 minutes/3.5 minutes
Outlet Type
8 x NEMA 5-15/20R
Mounting
Rack-mountable
Power Rating
3000VA
UPS Type
Line Interactive

Description

Tripp Lite Series SmartPro UPS, Lithium Battery Backup - 120V 3kVA Line Interactive, 2U, Sine Wave, LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.