
Tripp Lite Series SmartRack 10-ft. x 1-ft. 3 m x 0.3 m Cable Ladder, 2 sections -
Mfr # SRCABLELADDER
Zoro # G116470800
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Cable Ladder, Owner's Manual, Mounting Hardware
Width
12 in
Cable Manager Type
Cable Ladder
Compatible With
SmartRack Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRCABLELADDER
Zoro #
G116470800
UPC #
37332143198
Country of Origin
China
Dimensions
Width
12 in
Details
Item
Cable Organizer
Package Contents
Cable Ladder, Owner's Manual, Mounting Hardware
Cable Manager Type
Cable Ladder
Compatible With
SmartRack Enclosure
Description
Tripp Lite Series SmartRack 10-ft. x 1-ft. 3 m x 0.3 m Cable Ladder, 2 sections - SRCABLETRAY/SRLADDERATTACH needed
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.