Shop EATON
See all product information
Create Account
Tripp Lite Series SmartRack 1U Cantilever Fixed Shelf (40 lbs / 18.1 kgs capacity; 12-in. / 3
- Mfr # SRSHELF2P1U
- Zoro # G514914098
product price:Â
$
87.65
/ea
Key Features
Material
Cold-rolled Steel (CRS)
Depth
12 in
Height
12 in
Rack Height
1U
Maximum Weight Capacity
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRSHELF2P1U
- Zoro #
- G514914098
- UPC #
- 037332154705
- Country of Origin
- China
Dimensions
- Depth
- 12 in
- Height
- 12 in
- Rack Height
- 1U
Details
- Item
- Rack Shelf
- Material
- Cold-rolled Steel (CRS)
- Maximum Weight Capacity
- 40 lb
- Environmentally Friendly
- Yes
- Package Contents
- SRSHELF2P1U Cantilever Fixed Rack Shelf, Mounting Hardware
- Color
- Black
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.