Zoro Homepage

Tripp Lite Series SmartRack 26U UPS-Depth Wall-Mount Half-Height Rack Enclosure, Clear

  • Mfr # SRW26USDPG

  • Zoro # G116470039


product price: $1,749.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Rack Depth
24.50 in
Rack Height
26U
Static/Stationary Weight Capacity
250 lb
Material
Steel, Acrylic
Maximum Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW26USDPG
Zoro #
G116470039
UPC #
37332189745
Country of Origin
China

Dimensions

Rack Depth
24.50 in
Rack Height
26U
Rack Width
19 in
Depth
25.5 in
Height
49.6 in
Width
23.6 in

Details

Item
Rack Cabinet
Static/Stationary Weight Capacity
250 lb
Material
Steel, Acrylic
Maximum Weight Capacity
250 lb
Product Line
SmartRack
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Clear, Black
Package Contents
SRW26USDPG SmartRack 26U UPS-Depth Wall-Mount Rack Enclosure Cabinet, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual

Description

Tripp Lite Series SmartRack 26U UPS-Depth Wall-Mount Half-Height Rack Enclosure, Clear Acrylic Window, Hinged Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.