Zoro Homepage

Tripp Lite Series SmartRack 42U Standard-Depth Extra-Wide Rack Enclosure Cabinet with Doors a

  • Mfr # SR42UBWD8

  • Zoro # G921696280


product price: $2,714.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel
Package Contents
SmartRack SR42UBWD8 Rack Cabinet, 4 x Side panels, 4 x Side panel locks, 2 x Keys, 50 x M6 screws, 50 x M6 washers, 50 x M6 cage nuts, Owner's manual
Depth
43 in
Product Line
SmartRack
Height
78.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR42UBWD8
Zoro #
G921696280
UPC #
037332290045
Country of Origin
China

Dimensions

Depth
43 in
Height
78.5 in
Rack Height
42U
Width
31.4 in

Details

Material
Cold Rolled Steel
Package Contents
SmartRack SR42UBWD8 Rack Cabinet, 4 x Side panels, 4 x Side panel locks, 2 x Keys, 50 x M6 screws, 50 x M6 washers, 50 x M6 cage nuts, Owner's manual
Product Line
SmartRack
Dynamic/Rolling Weight Capacity
2250 lb
Features
Casters, Anti-theft, Tamper Resistant, Cable Management, Damage Resistant, Lockable, Leveling Feet, Powder Coated
Item
Rack Cabinet
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Enclosed Cabinet
Form Factor
Rack-mountable
Static/Stationary Weight Capacity
3000 lb
Maximum Weight Capacity
3000 lb

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.