Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 4U Locking Rack-Mount Storage Drawer

  • Mfr # SRDRAWER4U

  • Zoro # G016471532


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material
Cold-rolled Steel (CRS)
Width
17.2 in
Rack Width
19 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack 4U Locking Rack-Mount Storage Drawer, 2 x Keys, Rack-mounting Hardware, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRDRAWER4U
Zoro #
G016471532
UPC #
37332203182
Country of Origin
China

Dimensions

Width
17.2 in
Rack Width
19 in
Depth
17.8 in
Rack Height
4U
Height
7 in

Details

Material
Cold-rolled Steel (CRS)
Item
Rack Drawer
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack 4U Locking Rack-Mount Storage Drawer, 2 x Keys, Rack-mounting Hardware, Installation Guide
Maximum Weight Capacity
50 lb
Color
Black Powder Coat
Product Line
SmartRack
Form Factor
Rack-mountable
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.