Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tripp Lite Series SmartRack 6U Vertical Extension Top Hat for Server Racks - 42 in. Deep, Doors &

  • Mfr # SRTH6UB

  • Zoro # G016470818


product price: $789.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Form Factor
Rack-mountable
Width
23.6 in
Rack Height
6U
Rack Depth
27.76 in
Package Contents
SRTH6UB Vertical Extension Top Hat, 2 x Keys, 16 x M6 x 12 screws, 41 x M4 x 8 Screws With Lock Washers, 4 x 8.8 Flange Head Cap Screws, 6 x Ground Wires, Assembly Instructions, Owner's Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRTH6UB
Zoro #
G016470818
UPC #
37332264114
Country of Origin
China

Dimensions

Width
23.6 in
Rack Height
6U
Rack Depth
27.76 in
Height
13.3 in
Rack Width
19 in
Depth
43 in

Details

Form Factor
Rack-mountable
Item
Rack Cabinet Extension
Package Contents
SRTH6UB Vertical Extension Top Hat, 2 x Keys, 16 x M6 x 12 screws, 41 x M4 x 8 Screws With Lock Washers, 4 x 8.8 Flange Head Cap Screws, 6 x Ground Wires, Assembly Instructions, Owner's Manual
Features
Removable Door, Removable Panel, Cable Management, Lockable Side Panel, Lockable Door, Reversible Door, Adjustable Mounting Rails, Removable Side Panel
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Product Line
SmartRack

Description

Tripp Lite Series SmartRack 6U Vertical Extension Top Hat for Server Racks - 42 in. Deep, Doors & Side Panels Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.