
Tripp Lite Series SmartRack 8U/12U/22U Expandable Very Low-Profile Patch-Depth Wall-Mount
Mfr # SRWO8U22MD
Zoro # G516471896
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Maximum Weight Capacity
150 lb
Width
20.1 in
Rack Depth
11.50 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRWO8U22MD
Zoro #
G516471896
UPC #
37332187413
Country of Origin
China
Dimensions
Width
20.1 in
Rack Depth
11.50 in
Height
17.8 in
Rack Width
19 in
Rack Height
8U
Depth
12 in
Details
Environmentally Friendly
Yes
Maximum Weight Capacity
150 lb
Product Line
SmartRack
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Steel
Color
Black Powder Coat
Assembly Required
Yes
Item
Rack Frame
Form Factor
Wall Mountable
Package Contents
Description
Tripp Lite Series SmartRack 8U/12U/22U Expandable Very Low-Profile Patch-Depth Wall-Mount 2-Post Open-Frame Rack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.