Tripp Lite Series SmartRack Cantilever Fixed Steel Rack Shelf - 1U, Vented, 7 in. 17.8 cm

  • Mfr # SRSHELF2P1USHRT

  • Zoro # G816471596


product price:  $81.49
/ea
Free Shipping & Returns

Key Features

Color
Black Powder Coat
Environmentally Friendly
Yes
Depth
7.3 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Height
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRSHELF2P1USHRT
Zoro #
G816471596
UPC #
37332263155
Country of Origin
China

Dimensions

Depth
7.3 in
Rack Height
1U
Height
1.8 in
Width
19 in

Details

Color
Black Powder Coat
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Maximum Weight Capacity
40 lb
Features
Heavy Duty, Vented
Package Contents
SmartRack SRSHELF2P1USHRT Rack Shelf, 4 x 12-24 Screws, 4 x Cup Washers, Instruction Sheet
Form Factor
Rack-mountable
Item
Rack Shelf
Product Line
SmartRack

Description

Tripp Lite Series SmartRack Cantilever Fixed Steel Rack Shelf - 1U, Vented, 7 in. 17.8 cm Deep, Holds up to 40 lb. 18 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.