Tripp Lite Series SmartRack Cantilevered Steel Rack Shelf - 1U, Vented, Integrated Cable

  • Mfr # SRWSHELF4P1U

  • Zoro # G416471798


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Rack Height
1U
Maximum Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWSHELF4P1U
Zoro #
G416471798
UPC #
37332225016
Country of Origin
China

Dimensions

Rack Height
1U
Width
18.9 in
Rack Width
19 in
Height
1.7 in
Depth
17.8 in
Rack Depth
14.20 in

Details

Form Factor
Rack-mountable
Item
Rack Shelf
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Maximum Weight Capacity
50 lb
Package Contents
SRWSHELF4P1U Cantilevered Steel Rack Shelf, 1U, Rack-mounting Hardware
Product Line
SmartRack
Color
Black Powder Coat
Environmentally Friendly
Yes

Description

Tripp Lite Series SmartRack Cantilevered Steel Rack Shelf - 1U, Vented, Integrated Cable Rings, 14.2 in. Deep, Holds up to 50 lbs 22.2 kgs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.