Zoro Homepage

Tripp Lite Series SmartRack Fixed Standoff Security Cage for Rack Equipment, 3U, Rear

  • Mfr # SR3UCAGEREAR

  • Zoro # G416471958


product price: $72.19
/ea

Key Features

Product Line
SmartRack
Color
Powder Coated Black
Material
Cold Rolled Steel
Package Contents
Fixed Standoff Security Cage for Rack Equipment, 3U, Rear, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Owner's Manual
Width
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR3UCAGEREAR
Zoro #
G416471958
UPC #
37332262875
Country of Origin
China

Dimensions

Width
5.2 in
Compatible Rack Height
3U
Height
18.9 in
Depth
1.1 in

Details

Product Line
SmartRack
Color
Powder Coated Black
Material
Cold Rolled Steel
Item
Security Panel
Package Contents
Fixed Standoff Security Cage for Rack Equipment, 3U, Rear, M6 Security Screws, Lock Washers, Cage Nuts, Security Bit, Owner's Manual
Device Supported
Rack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.