Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With

  • Mfr # SRN3RG6UDP

  • Zoro # G316470938


product price:  $1,229.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Form Factor
Wall Mountable
Material
Metal, Steel
Height
18 in
Rack Depth
20.50 in
Package Contents
SRN3RG6UDPIndustrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN3RG6UDP
Zoro #
G316470938
UPC #
37332276834
Country of Origin
China

Dimensions

Height
18 in
Rack Depth
20.50 in
Width
25.2 in
Rack Height
6U
Depth
20.8 in

Details

Form Factor
Wall Mountable
Material
Metal, Steel
Package Contents
SRN3RG6UDPIndustrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's manual
Environmentally Friendly
Yes
Plug/Connector Type
NEMA 5-15P
Features
Adjustable Mounting Rails, Damage Resistant, Debris Resistant, Snow Resistant, Heavy Duty, Moisture Resistant, Lockable Door, Cable Management, Tamper Resistant, Anti-theft, Rain Resistant
Maximum Weight Capacity
200 lb
Color
Gray
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Rack Mount Enclosure
Static/Stationary Weight Capacity
200 lb
Rack Type
Enclosed Cabinet
Product Line
SmartRack

Description

Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With Thermal Switch, 20.5 in. Depth, 6U, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.