Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With

  • Mfr # SRN3RR6U

  • Zoro # G816470865


product price:  $1,039.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Red
Depth
20.8 in
Width
25.2 in
Rack Height
6U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN3RR6U
Zoro #
G816470865
UPC #
37332278050
Country of Origin
China

Dimensions

Depth
20.8 in
Width
25.2 in
Rack Height
6U
Rack Depth
16.50 in
Height
18 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Red
Rack Type
Enclosed Cabinet
Plug/Connector Type
NEMA 5-15P
Features
Cable Management, Moisture Resistant, Rain Resistant, Snow Resistant, Adjustable Mounting Rails, Debris Resistant, Damage Resistant, Lockable Door, Tamper Resistant, Anti-theft, Heavy Duty
Static/Stationary Weight Capacity
200 lb
Item
Rack Mount Enclosure
Product Line
SmartRack
Form Factor
Wall Mountable
Material
Metal, Steel
Environmentally Friendly
Yes
Maximum Weight Capacity
200 lb
Package Contents
SRN3RR6U Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual

Description

Tripp Lite Series SmartRack Industrial Enclosure - NEMA 3R, Wall Mount, Metal, Locking, Fan With Thermal Switch, 16.5 in. Depth, 6U, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.