TRIPP LITE SERIES SMARTRACK INDUSTRIAL ENCLOSURE NEMA 3R WALL MOUNT METAL
Mfr # SRN3RG9USDP
Zoro # G721696855
product price: $2,049.99
/ea
Free Shipping & Returns
Key Features
Depth
36.1 in
Rack Height
9U
Static/Stationary Weight Capacity
200.62 lb
Package Contents
SRN3RG9USDP Industrial Enclosure, 36 x 10-32 screws, 36 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Material
Metal, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRN3RG9USDP
Zoro #
G721696855
UPC #
37332277862
Country of Origin
China
Dimensions
Depth
36.1 in
Rack Height
9U
Width
25.2 in
Rack Depth
32 in
Height
23.2 in
Details
Static/Stationary Weight Capacity
200.62 lb
Package Contents
SRN3RG9USDP Industrial Enclosure, 36 x 10-32 screws, 36 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Material
Metal, Steel
Product Line
SmartRack
Plug/Connector Type
NEMA 5-15P
Maximum Weight Capacity
200 lb
Form Factor
Wall Mountable
Rack Type
Enclosed Cabinet
Features
Snow Resistant, Water Resistant, Tamper Resistant, Cable Management, Damage Resistant, Heavy Duty, Debris Resistant, Adjustable Mounting Rails, Moisture Resistant, Anti-theft, Lockable Door, Rain Resistant
Color
Gray
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Rack Mount Enclosure
Description
LOCKING HINGED BACK FAN WITH THERMAL SWITCH 32 IN. DEPTH 9U GRAY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.