TRIPP LITE SERIES SMARTRACK INDUSTRIAL ENCLOSURE NEMA 3R WALL MOUNT METALLOCKING HINGED BACK

  • Mfr # SRN3RG9US

  • Zoro # G822606081


product price: $2,549.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
32.1 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Material
Metal, Steel
Product Line
SmartRack
Package Contents
SRN3RG9US Industrial Enclosure, 24 x 10-32 screws, 24 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRN3RG9US
Zoro #
G822606081
UPC #
037332277831
Country of Origin
China

Dimensions

Depth
32.1 in
Height
23.2 in
Rack Depth
28 in
Rack Height
9U
Width
25.2 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Material
Metal, Steel
Product Line
SmartRack
Package Contents
SRN3RG9US Industrial Enclosure, 24 x 10-32 screws, 24 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Features
Lockable Door, Moisture Resistant, Rain Resistant, Damage Resistant, Snow Resistant, Adjustable Mounting Rails, Debris Resistant, Heavy Duty, Anti-theft, Water Resistant, Cable Management, Tamper Resistant
Static/Stationary Weight Capacity
200.62 lb
Item
Rack Mount Enclosure
Rack Type
Enclosed Cabinet
Environmentally Friendly
Yes
Color
Gray
Maximum Weight Capacity
200 lb
Plug/Connector Type
NEMA 5-15P
Form Factor
Wall Mountable

Description

EATON TRIPP LITE SERIES SMARTRACK INDUSTRIAL ENCLOSURE NEMA 3R WALL MOUNT METALLOCKING HINGED BACK FAN WITH THERMAL SWITCH 28 IN. DEPTH 9U GRAY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.