Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal

  • Mfr # SRN4G12USDP

  • Zoro # G216470809


product price:  $1,559.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Rack Depth
32 in
Product Line
SmartRack
Material
Steel, Metal
Static/Stationary Weight Capacity
200.62 lb
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G12USDP
Zoro #
G216470809
UPC #
37332277176
Country of Origin
China

Dimensions

Rack Depth
32 in
Width
24 in
Rack Height
12U
Depth
34.1 in
Height
24.1 in

Details

Item
Rack Mount Enclosure
Product Line
SmartRack
Material
Steel, Metal
Static/Stationary Weight Capacity
200.62 lb
Rack Type
Enclosed Cabinet
Package Contents
SRN4G12USDP Industrial Enclosure, 48 x 10-32 screws, 48 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Plug/Connector Type
NEMA 4
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Gray
Form Factor
Wall Mountable
Maximum Weight Capacity
200 lb
Environmentally Friendly
Yes
Features
Rain Resistant, Water Resistant, Cable Management, Debris Resistant, Adjustable Mounting Rails, Snow Resistant, Anti-theft, Damage Resistant, Tamper Resistant, Lockable Door, Heavy Duty, Moisture Resistant

Description

Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal Construction, Hinged Back, 32 in. Depth, 12U, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.