
Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal
Mfr # SRN4G6U
Zoro # G216470700
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Rack Depth
16.50 in
Width
24 in
Height
13.6 in
Rack Height
6U
Form Factor
Wall Mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRN4G6U
Zoro #
G216470700
UPC #
37332273109
Country of Origin
China
Dimensions
Rack Depth
16.50 in
Width
24 in
Height
13.6 in
Rack Height
6U
Depth
18.7 in
Details
Item
Rack Mount Enclosure
Form Factor
Wall Mountable
Product Line
SmartRack
Static/Stationary Weight Capacity
200 lb
Material
Metal, Steel
Rack Type
Enclosed Cabinet
Features
Dust Resisitant, Tamper Resistant, Moisture Resistant, Water Resistant, Anti-theft, Key Lock, Heavy Duty, Debris Resistant, Splash Resistant, Swing Door, Damage Resistant, Lockable, Snow Resistant
Package Contents
SRN4G6U Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Color
Gray
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal Construction, 16.5 in. Depth, 6U, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.