
Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal
Mfr # SRN4G6UDP
Zoro # G616470645
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Product Line
SmartRack
Package Contents
SRN4G6UDP Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Rack Depth
20.50 in
Material
Metal, Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRN4G6UDP
Zoro #
G616470645
UPC #
37332273093
Country of Origin
China
Dimensions
Rack Depth
20.50 in
Depth
23.2 in
Height
13.6 in
Width
24 in
Rack Height
6U
Details
Product Line
SmartRack
Package Contents
SRN4G6UDP Industrial Enclosure, 24 x 10-32 Screws, 24 x M6 Washers, 4 x LDPE Sheet Metal Plugs, 4 x M10 Foam Washers, 2 x Keys, Owner's Manual
Material
Metal, Steel
Color
Gray
Features
Lockable, Snow Resistant, Heavy Duty, Water Resistant, Dust Resisitant, Moisture Resistant, Anti-theft, Key Lock, Splash Resistant, Swing Door, Debris Resistant, Tamper Resistant, Damage Resistant
Environmentally Friendly
Yes
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Item
Rack Mount Enclosure
Form Factor
Wall Mountable
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal Construction, 20.5 in. Depth, 6U, Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.