Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal

  • Mfr # SRN4G9US

  • Zoro # G416470791


product price: $1,259.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Rack Height
9U
Width
24 in
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Features
Tamper Resistant, Heavy Duty, Moisture Resistant, Adjustable Mounting Rails, Water Resistant, Anti-theft, Debris Resistant, Rain Resistant, Damage Resistant, Snow Resistant, Lockable Door, Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRN4G9US
Zoro #
G416470791
UPC #
37332277145
Country of Origin
China

Dimensions

Rack Height
9U
Width
24 in
Height
18.8 in
Depth
30.1 in
Rack Depth
28 in

Details

Product Line
SmartRack
Rack Type
Enclosed Cabinet
Features
Tamper Resistant, Heavy Duty, Moisture Resistant, Adjustable Mounting Rails, Water Resistant, Anti-theft, Debris Resistant, Rain Resistant, Damage Resistant, Snow Resistant, Lockable Door, Cable Management
Package Contents
SRN4G9US Industrial Enclosure, 24 x 10-32 screws, 24 x M6 washers, 4 x LDPE sheet metal plugs, 4 x M10 foam washers, 2 x Keys, Owner's manual
Static/Stationary Weight Capacity
200.62 lb
Form Factor
Wall Mountable
Maximum Weight Capacity
200 lb
Color
Gray
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Rack Mount Enclosure
Material
Steel, Metal
Plug/Connector Type
NEMA 4

Description

Tripp Lite Series SmartRack Industrial Enclosure with Lock - NEMA 4, Wall Mount, Metal Construction, Hinged Back, 28 in. Depth, 9U, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.