Tripp Lite Series SmartRack Keyboard Shelf 25 lbs / 11.3 kgs capacity; 16 in / 406 mm Deep
Mfr # SRSHELF4PKYBD
Zoro # G116470961
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Material
Cold-rolled Steel (CRS)
Width
19 in
Product Line
SmartRack
Maximum Weight Capacity
25 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRSHELF4PKYBD
Zoro #
G116470961
UPC #
37332140753
Country of Origin
China
Dimensions
Width
19 in
Depth
28.9 in
Height
1.7 in
Details
Material
Cold-rolled Steel (CRS)
Item
Rack Shelf
Product Line
SmartRack
Maximum Weight Capacity
25 lb
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SmartRack SRSHELF4PKYBD Rack Shelf, Mounting Hardware
Color
Black
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.