
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,
Mfr # SRIN410106
Zoro # G716470774
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable, Ceiling-mountable, Surface Mountable, Pole Mountable
Height
10 in
Product Line
SmartRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN410106
Zoro #
G716470774
UPC #
37332282361
Country of Origin
China
Dimensions
Height
10 in
Width
10 in
Depth
6 in
Details
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Wall Mountable, Ceiling-mountable, Surface Mountable, Pole Mountable
Item
Rack Mount Enclosure
Product Line
SmartRack
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
200 lb
Environmentally Friendly
Yes
Package Contents
SRIN410106 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland Plate (Pre-Installed), Key, Installation Guide
Features
Dust Resisitant, Swing Door, Damage Resistant, Water Resistant, Anti-theft, Key Lock, Heavy Duty, Moisture Resistant, Splash Resistant, Removable Cover, Rugged, Lockable, Debris Resistant, Tamper Resistant, Snow Resistant
Material
Plastic, Metal, Steel
Description
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 10 x 10 x 6 in., Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.