
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount,
Mfr # SRIN4141410
Zoro # G816470728
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Height
14 in
Static/Stationary Weight Capacity
200 lb
Form Factor
Pole Mountable, Ceiling-mountable, Surface Mountable, Wall Mountable
Rack Type
Enclosed Cabinet
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRIN4141410
Zoro #
G816470728
UPC #
37332282392
Country of Origin
China
Dimensions
Height
14 in
Width
14 in
Depth
10 in
Details
Static/Stationary Weight Capacity
200 lb
Form Factor
Pole Mountable, Ceiling-mountable, Surface Mountable, Wall Mountable
Rack Type
Enclosed Cabinet
Item
Rack Mount Enclosure
Color
Gray
Environmentally Friendly
Yes
Material
Steel, Metal, Plastic
Features
Lockable, Removable Cover, Moisture Resistant, Tamper Resistant, Snow Resistant, Splash Resistant, Anti-theft, Debris Resistant, Rugged, Dust Resisitant, Heavy Duty, Water Resistant, Swing Door, Key Lock, Damage Resistant
Product Line
SmartRack
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
SRIN4141410 Industrial Locking Metal Outdoor Enclosure, 4 x Mounting Brackets, 8 x M6 Screws, Information/Data Filing Door Bracket, Metal Backplate, Plastic Backplate, Gland plate (Pre-Installed), Key, Installation Guide
Description
Tripp Lite Series SmartRack Outdoor Industrial Enclosure with Lock - NEMA 4, Surface Mount, Metal Construction, 14 x 14 x 10 in., Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.