
Tripp Lite Series SmartRack Premium 50U Standard-Depth Rack Enclosure Cabinet
Mfr # SR50UB
Zoro # G716470378
product price: $3,047.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
Key Features
Depth
43 in
Rack Depth
27.76 in
Dynamic/Rolling Weight Capacity
2250.92 lb
Width
23.6 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR50UB
Zoro #
G716470378
UPC #
37332260772
Country of Origin
China
Dimensions
Depth
43 in
Rack Depth
27.76 in
Width
23.6 in
Rack Width
19 in
Rack Height
50U
Height
92.4 in
Details
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
2250.92 lb
Environmentally Friendly
Yes
Package Contents
SmartRack Premium 50U Standard-Depth Rack Enclosure Cabinet, 4 x Side Panels, 4 x Side Panel Locks, 2 x Keys, 50 x M6 Screws, 50 x M6 Washers, 50 x M6 Cage Nuts, Owner's Manual
Color
Black Powder Coat
Form Factor
Floor Standing
Product Line
SmartRack
Features
Lockable Side Panel, Removable Side Panel, Casters, Adjustable Leveling Feet, Cable Management, Reversible Door
Material
Steel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Rack Type
Enclosed Cabinet
Static/Stationary Weight Capacity
3000.49 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.