
Tripp Lite Series SmartRack Sound Proof Half-Height Server Rack Enclosure, 18U
Mfr # SRQ18U
Zoro # G416471965
product price: $3,899.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Height
38.6 in
Dynamic/Rolling Weight Capacity
750 lb
Rack Depth
29 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRQ18U
Zoro #
G416471965
UPC #
37332212979
Country of Origin
China
Dimensions
Height
38.6 in
Rack Depth
29 in
Depth
46.7 in
Rack Width
19 in
Rack Height
18U
Width
30 in
Details
Dynamic/Rolling Weight Capacity
750 lb
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SmartRack
Package Contents
SmartRack Sound Proof Server Rack - Quiet Acoustic Server Rack, 18U, Rack-Mounting Hardware, 2 x Keys, Owner's Manual
Static/Stationary Weight Capacity
750 lb
Color
Black, Beige
Material
Medium Density Fiberboard (MDF), Steel
Item
Rack Cabinet
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.