Tripp Lite Series SmartRack Universal-Mount Steel Rack Shelf - 2U, Vented, 21.7 in. Deep, Holds up

  • Mfr # SRSHELF2PUNIV

  • Zoro # G716471665


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Package Contents
SmartRack SRSHELF2PUNIV Rack Shelf, 4 x 12-24 Screws, 4 x Cup Washers, Instruction Sheet
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Rack Height
2U
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRSHELF2PUNIV
Zoro #
G716471665
UPC #
37332263162
Country of Origin
China

Dimensions

Rack Height
2U
Height
3.5 in
Width
19.1 in
Depth
21.9 in

Details

Package Contents
SmartRack SRSHELF2PUNIV Rack Shelf, 4 x 12-24 Screws, 4 x Cup Washers, Instruction Sheet
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Material
Cold-rolled Steel (CRS)
Maximum Weight Capacity
100 lb
Product Line
SmartRack
Item
Rack Shelf
Features
Vented, Heavy Duty
Form Factor
Rack-mountable
Color
Black Powder Coat

Description

Tripp Lite Series SmartRack Universal-Mount Steel Rack Shelf - 2U, Vented, 21.7 in. Deep, Holds up to 100 lb. 45 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.