Tripp Lite Series Spine-Leaf MPO Panel with Key-Up to Key-Up MTP/MPO Adapter - 12F

  • Mfr # N48LSM-16X16

  • Zoro # G516471148


product price:  $14,349.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Color
Black
Width
17.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N48LSM-16X16
Zoro #
G516471148
UPC #
37332268761
Country of Origin
China

Dimensions

Width
17.6 in
Depth
14.8 in
Compatible Rack Width
19 in
Height
1.7 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Color
Black
Material
Aluminum
Product Line
Spine-Leaf
Compatible Rack Unit
1U
Total Number of Ports
32
Package Contents
N48LSM-16X16 Spine-Leaf MPO Panel, 16 x 16 Ports, 1U, Owner's Manual
Item
Network Patch Panel
Certifications & Standards
CE

Description

Tripp Lite Series Spine-Leaf MPO Panel with Key-Up to Key-Up MTP/MPO Adapter - 12F MTP/MPO-PC M/M, 8F OM4 Multimode, 16 x 16 Ports, 1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.