Tripp Lite Series Swivel/Tilt Wall Mount for 60IN to 100IN TVs and Monitors, UL Certified

  • Mfr # DWM60100XX

  • Zoro # G616440129


original price:  $314.99 , new price: $283.99 , 9 percent off
new price:  $283.99
/ea
Free Shipping & Returns

Key Features

Height
24.2 in
Width
36-1/2 in
Material
Metal
Durability
Scratch Resistant
Minimum Screen Size Supported
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWM60100XX
Zoro #
G616440129
UPC #
10037300000000
Country of Origin
China

Dimensions

Height
24.2 in
Width
36-1/2 in
Minimum Screen Size Supported
60 in
Maximum Screen Size Supported
100 in
Depth
24.62 in

Details

Item
Wall Mount
Material
Metal
Durability
Scratch Resistant
Features
Durable, Leveling System, Swivel, Articulating, Adjustable, Tilt
Includes
Full-Motion Wall Mount for 60" to 100" Flat-Screen Displays, Mounting Hardware, Cardboard Installation Templete, Owner's Manual
Device Supported
Flat Panel Display
Mounting Pattern
800 x 400, 300 x 300, 200 x 200, 800 x 600, 600 x 400, 400 x 200, 400 x 400, 600 x 900
Environmentally Friendly
Yes
VESA Mount Compatible
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.