
Tripp Lite Series Swivel/Tilt Wall Mount with Screen Adjustment for 13IN to 27IN TVs and Monitors
Mfr # DWM1327SP
Zoro # G816440127
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Environmentally Friendly
Yes
Number of Displays Supported
1
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWM1327SP
Zoro #
G816440127
UPC #
37332183538
Country of Origin
China
Dimensions
Maximum Screen Size Supported
27 in
Minimum Screen Size Supported
13 in
Details
Item
Wall Mount
Material
Metal
Environmentally Friendly
Yes
Number of Displays Supported
1
Mounting Pattern
75 x 75, 100 x 100
VESA Mount Compatible
Yes
Features
Tilt, Adjustable Viewing Angle, Articulating, Leveling System, Swivel
Includes
DWM1327SP Full Motion Flat Screen Wall Mount, Mounting Hardware, Manual
Compatibility
LCD TV
Maximum Load Capacity
33 lb
Device Supported
Flat Panel Display
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.