Tripp Lite Series T1 Shielded RJ48C Crossover Cable RJ45 M/M, 7 ft. 2.13 m TAA
- Mfr # N266-007
- Zoro # G016440330
product price:Â
$
29.99
/ea
Key Features
End 2 Gender
Male
Cable Jacket Color
Beige
Cable Length
7 ft
End 1 Gender
Male
End 1 Connection Type
RJ-45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N266-007
- Zoro #
- G016440330
- UPC #
- 37332150363
- Country of Origin
- United States
- Item
- Network Cable
- End 2 Gender
- Male
- Cable Jacket Color
- Beige
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
- End 2 Connection Type
- RJ-45
Dimensions
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.