Tripp Lite Series TAA-Compliant ECO Series 120V 750VA 450W Energy-Saving Standby UPS with USB
Mfr # ECO750UPSTAA
Zoro # G316425945
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Standby
Power Rating
750 VA
Wattage
450 W
Input Voltage
110 V AC
Output Voltage
120 V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ECO750UPSTAA
Zoro #
G316425945
UPC #
37332152749
Country of Origin
Taiwan, Province of China
Details
UPS Type
Standby
Power Rating
750 VA
Wattage
450 W
Input Voltage
110 V AC
Output Voltage
120 V AC
Outlet Type
6 x NEMA 5-15R
Number of Outlets
12
Description
Tripp Lite Series TAA-Compliant ECO Series 120V 750VA 450W Energy-Saving Standby UPS with USB port and 12 Outlets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.