Tripp Lite Series TAA SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, 2U
Mfr # SM1000RM2UTAA
Zoro # G916431780
product price: $837.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Line Interactive
Wattage
700 W
Power Rating
1000 VA
Input Voltage
110 V AC
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM1000RM2UTAA
Zoro #
G916431780
UPC #
37332152718
Country of Origin
Taiwan, Province of China
Details
UPS Type
Line Interactive
Number of Outlets
6
Wattage
700 W
Power Rating
1000 VA
Input Voltage
110 V AC
Mounting
Rack/Tower
Output Voltage
120 V AC
Outlet Type
6 x NEMA 5-15R
Description
Tripp Lite Series TAA SmartPro 120V 1kVA 800W Line-Interactive Sine Wave UPS, 2U Rack/Tower, Network Card Options, LCD, USB, 6 Outlets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.