Tripp Lite Series Tall Riser Panels for Hot/Cold Aisle Containment System - Standard 300 mm Rack

  • Mfr # SRCTMTR300TL

  • Zoro # G816470551


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Height
10.4 in
Compatible With
Aisle Containment System
Depth
1.6 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Width
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCTMTR300TL
Zoro #
G816470551
UPC #
37332274212
Country of Origin
China

Dimensions

Height
10.4 in
Depth
1.6 in
Width
12.1 in

Details

Compatible With
Aisle Containment System
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Tall Riser Panels For Hot/Cold Aisle Containment System, 2 x M6 x 16 Screws, 2 x M6 Hex Nuts, 4 x M6 x 12 Self-tapping Screws, 6 x M6 Washers, Installation Guide
Material
Powder Coated Steel
Item
Riser Panel
Color
Black
Environmentally Friendly
Yes
Device Supported
Rack
Product Line
SmartRack

Description

Tripp Lite Series Tall Riser Panels for Hot/Cold Aisle Containment System - Standard 300 mm Rack Coolers, Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.