
TRIPP LITE SERIES TRAVEL-SIZED USB-C DOCK AND CHARGER 4K HDMI USB 3.2 GEN 1 45W
Mfr # U442-DOCK30
Zoro # G815658974
product price:Â $64.49
/eaKey Features
Output Voltage
20 V DC, 15 V DC, 5 V DC, 9 V DC
Compatible Devices
Handheld Device, Smartphone, Tablet PC, Mobile Device, Gaming Console, USB Type A Device, Monitor, Computer, Notebook, USB Type C Device, Chromebook
Maximum Output Current
3 A
Features
Short Circuit Protection, Overcurrent Protection, Over Temperature Protection, Overvoltage Protection
USB Type-C
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U442-DOCK30
Zoro #
G815658974
UPC #
37332282118
Country of Origin
Viet Nam
Dimensions
Height
2.4 in
Depth
2.3 in
Width
1.2 in
Details
Output Voltage
20 V DC, 15 V DC, 5 V DC, 9 V DC
Compatible Devices
Handheld Device, Smartphone, Tablet PC, Mobile Device, Gaming Console, USB Type A Device, Monitor, Computer, Notebook, USB Type C Device, Chromebook
Maximum Output Current
3 A
Features
Short Circuit Protection, Overcurrent Protection, Over Temperature Protection, Overvoltage Protection
USB Type-C
Yes
USB Power Delivery
1 x Type-C 45W
Color
Black
Number of USB Type-C Ports
1
Input Voltage
230 V AC, 120 V AC
USB
Yes
USB Charging Port
1
Universal Adapter
Yes
Item
Power Adapter
Watts
45 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.