USB Type-C Flash Drive - 128G

  • Mfr # SDDDC4-128G-G46

  • Zoro # G522961428


product price:  $87.99
/ea
Free Shipping & Returns

Key Features

Product Line
Ultra Dual Drive Luxe
Storage Capacity
128 GB
Maximum Read Speed
150-MB/s
Color
Stainless Steel
Host Interface
USB 3.1 (Gen 1) Type A, USB 3.1 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDDDC4-128G-G46
Zoro #
G522961428
UPC #
619659179069
Country of Origin
Malaysia

Details

Product Line
Ultra Dual Drive Luxe
Storage Capacity
128 GB
Item
Flash Drive
Maximum Read Speed
150-MB/s
Color
Stainless Steel
Host Interface
USB 3.1 (Gen 1) Type A, USB 3.1 (Gen 1) Type C

Description

Transfer files seamlessly from your iPhone 15 Plus/Pro/Max using the SanDisk Ultra Drive Luxe USB Type-C flash memory drive. Engineered to be compatible with the latest iPhone connector type, this innovative solution ensures effortless file transfer. Say goodbye to compatibility issues and streamline your data management process with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.