Shop EATON
See all product information
Create Account
Tripp Lite Series Up-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle Up M to RJ45
- Mfr # N204-005-BL-UP
- Zoro # G616430021
product price:Â
$
9.39
/ea
Key Features
Performance Category
Category 6
End 1 Gender
Male
End 2 Gender
Male
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N204-005-BL-UP
- Zoro #
- G616430021
- UPC #
- 37332167576
- Country of Origin
- China
Dimensions
- Cable Length
- 5 ft
Details
- Performance Category
- Category 6
- End 1 Gender
- Male
- End 2 Gender
- Male
- Cable Jacket Color
- Blue
- Cable Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
Description
Tripp Lite Series Up-Angle Cat6 Gigabit Molded UTP Ethernet Cable RJ45 Right-Angle Up M to RJ45 M, Blue, 5 ft. 1.52 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.