TRIPP LITE SERIES UPS SMART ONLINE 2000VA 1800W 120V SINE WAVE 7 OUTLETS E

  • Mfr # SU2200RTXLCD2UTAA

  • Zoro # G216130710


product price: $2,968.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Double Conversion Online UPS
Backup Time (Half/Full Load)
20.20 Minute/7.70 Minute
Power Rating
2000 VA
Number of Outlets
7
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU2200RTXLCD2UTAA
Zoro #
G216130710
UPC #
786689875770
Country of Origin
Taiwan, Province of China

Details

UPS Type
Double Conversion Online UPS
Backup Time (Half/Full Load)
20.20 Minute/7.70 Minute
Power Rating
2000 VA
Number of Outlets
7
Output Voltage
120 V AC
Mounting
Rack/Tower
Wattage
1800 W
Input Voltage
100 V AC
Outlet Type
One L5-20R and six 5-20R managed outlets

Description

EATON TRIPP LITE SERIES UPS SMART ONLINE 2000VA 1800W 120V SINE WAVE 7 OUTLETS E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.