Shop EATON
See all product information
Create Account
Tripp Lite Series USB 3.2 Gen 1 Plenum-Rated Fiber Active Optical Cable AOC - 5 Gbps, A to B
- Mfr # U328F-30M
- Zoro # G316429080
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
CMP
Features
Flexible
Jacket Color
Black
End 1 Connection Type
USB 3.2 (Gen 1) Type A - Male
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U328F-30M
- Zoro #
- G316429080
- UPC #
- 37332260284
- Country of Origin
- China
- Jacket Type
- CMP
- Item
- Data Transfer Cable
- Features
- Flexible
- Jacket Color
- Black
- End 1 Connection Type
- USB 3.2 (Gen 1) Type A - Male
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- USB 3.2 (Gen 1) Type B - Male
- For Use With
- Printer
Dimensions
- Cable Length
- 98.43 ft
Description
Tripp Lite Series USB 3.2 Gen 1 Plenum-Rated Fiber Active Optical Cable AOC - 5 Gbps, A to B M/M, Black, 30 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.