Shop EATON
See all product information
Create Account
Tripp Lite Series 10G Duplex Multimode 50/125 OM4 LSZH Fiber Optic Cable LC/LC, Push/Pull
- Mfr # N821-06M-MG-T
- Zoro # G716429345
product price:Â
$
57.89
/ea
Key Features
Jacket Color
Magenta
Features
Uniboot Connector
Mode
Multi Mode
Core Dimension
50 µm
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N821-06M-MG-T
- Zoro #
- G716429345
- UPC #
- 37332201706
- Country of Origin
- China
- Jacket Color
- Magenta
- Features
- Uniboot Connector
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 19.70 ft
Description
Tripp Lite Series 10G Duplex Multimode 50/125 OM4 LSZH Fiber Optic Cable LC/LC, Push/Pull Tabs, Magenta, 6 m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.