Tripp Lite Series USB-C Dock, Dual Display - 4K 60 Hz HDMI, USB 3.x 5Gbps Hub Ports, Memory

  • Mfr # U442-DOCK8-GG

  • Zoro # G216440390


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

For Use With
Google Chrome book
Connectivity Technology
Wired
Environmentally Friendly
Yes
Includes
U442-DOCK8-GG Docking Station Owner's Manual
Screen Mode Supported
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCK8-GG
Zoro #
G216440390
UPC #
37332261281
Country of Origin
Viet Nam

Dimensions

Depth
2.32 in
Height
4.33 in
Width
0.45 in

Details

For Use With
Google Chrome book
Connectivity Technology
Wired
Environmentally Friendly
Yes
Includes
U442-DOCK8-GG Docking Station Owner's Manual
Screen Mode Supported
4K
Interfaces
USB Type C
Item
Docking Station
Compatible Devices
Desktop PC, Notebook, Smartphone, TV, Projector, Tablet, Monitor
Number of USB Type-A Ports
3
HDMI
Yes
USB Type-A
Yes
Number of Displays Supported
2
Number of HDMI Ports
2
Supported Resolutions
1920 x 1080, 3840 x 2160
Operating System
macOS, Windows
Maximum Power Supply Wattage
100 W
Number of USB 3.2 Gen 1 Type-A Ports
2
USB Type-C
Yes

Description

Tripp Lite Series USB-C Dock, Dual Display - 4K 60 Hz HDMI, USB 3.x 5Gbps Hub Ports, Memory Card, 100W PD Charging, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.