Shop EATON

TRIPP LITE SERIES USB-C MULTIPORT ADAPTER - 4K 60 HZ HDMI, USB 3.2 GEN 2 H

  • Mfr # U444-06N-H4GUC3
  • Zoro # G422444441

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

USB Charging Port
4
Operating System
Windows
Height
0.55 in
Number of USB Type-C Ports
2
Number of Displays Supported
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U444-06N-H4GUC3
Zoro #
G422444441
UPC #
37332287465
Country of Origin
Viet Nam
Item
Docking Station
USB Charging Port
4
Operating System
Windows
Number of USB Type-C Ports
2
Number of Displays Supported
1
Charging Capability
Yes
USB Power Delivery
100W
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Maximum Data Transfer Rate
1.25-GB/s
Compatible Devices
Notebook
Supported Resolutions
3840 x 2160, 1920 x 1080
USB Type-A
Yes
Number of RJ-45 Ports
1
Number of USB Type-A Ports
2
USB Type-C Detail
1 x USB-C: 100W (20V 5A) Power Delivery (PD 3.0), 1 x USB-C: 5V 1.5A (7.5W), 1 x USB-C - USB 3.2 Gen 2 (10 Gbps)
Number of USB 3.2 Gen 2 Type-A Ports
2
Network (RJ-45)
Yes
Number of HDMI Ports
1
Interfaces
USB Type C
Color
Dual Color
Screen Mode Supported
Full HD, 4K, 4K @ 60Hz
Features
Power Delivery Pass-through, Plug and Play
Connectivity Technology
Wired
HDMI
Yes

Dimensions

Height
0.55 in
Cable Length
6.69 in
Depth
3.75 in
Width
1.34 in

Description

UB PORTS, GBE, 100W PD CHARGING, HDR, HDCP 2.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.