TRIPP LITE SERIES USB-C DOCKING STATION FOR STEAM DECK AND ROG ALLY 4K60HZ HDMI

  • Mfr # U442-DOCKSD-1

  • Zoro # G722444240


product price:  $57.59
/ea

Key Features

Number of HDMI Ports
1
Number of Displays Supported
1
Supported Resolutions
3840 x 2160
USB Type-C
Yes
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U442-DOCKSD-1
Zoro #
G722444240
UPC #
37332292926
Country of Origin
China

Dimensions

Height
1.16 in
Cable Length
6.69 in
Depth
2.01 in
Width
5.59 in

Details

Number of HDMI Ports
1
Number of Displays Supported
1
Supported Resolutions
3840 x 2160
USB Type-C
Yes
Network (RJ-45)
Yes
Color
Black
HDMI
Yes
USB Type-C Detail
1 x USB-C: 0.9A, 1 x USB-C: 100W (20V 5A) Power Delivery
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of USB Type-C Ports
2
Connectivity Technology
Wired
Number of USB Type-A Ports
2
Item
Docking Station
Ethernet Technology
Gigabit Ethernet
USB Charging Port
4
Maximum Data Transfer Rate
640-MB/s
Charging Capability
Yes
Compatible Devices
Gaming Console, Desktop PC, Monitor, Video Game System, Hard Drive, Flash Drive, HDTV, Mouse, Keyboard
Features
Plug & Play, Power Delivery Pass-through
Power Source Type
Power Supply
Screen Mode Supported
4K, 4K @ 60Hz
Includes
U442-DOCKSD-1 Docking StationInstallation Instructions
Interfaces
USB Type C
USB Type-A
Yes
USB Power Delivery
100W

Description

USB HUB GBE 100W PD CHARGING

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.