Tripp Lite Series VGA High-Resolution RGB Coaxial Cable HD15 M/M, 1 ft. 0.31 m, Cable

  • Mfr # P502-001

  • Zoro # G416424909


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Conductor Material
Copper
Features
Molded
Connection B
1 x 15-pin HD-15 - Male
Color
Black
Connection A
1 x 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P502-001
Zoro #
G416424909
UPC #
37332153210
Country of Origin
China

Dimensions

Cable Length
1 ft

Details

Conductor Material
Copper
Features
Molded
Connection B
1 x 15-pin HD-15 - Male
Color
Black
Connection A
1 x 15-pin HD-15 - Male
Environmentally Friendly
Yes
Shielded
Yes
Item
Video Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.