Tripp Lite Series VGA over Cat5/6 Extender, Box-Style Receiver for Video, Up to 1000 ft. 305 m,

  • Mfr # B132-100-1

  • Zoro # G816440684


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Number of Output Devices Supported
1
Maximum Resolution
1920 x 1440
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Receiver Depth
3.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B132-100-1
Zoro #
G816440684
UPC #
37332160126
Country of Origin
Taiwan, Province of China

Dimensions

Receiver Depth
3.60 in
Receiver Height
1 in
Receiver Width
2.50 in

Details

Number of Output Devices Supported
1
Maximum Resolution
1920 x 1440
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1
Color
Black
Maximum Operating Distance
1000 ft
Includes
B132-100-1 TAA/GSA Compliant Video Console, Mini-Screwdriver, Mounting Hardware, External Power, Owner's Manual
Twisted Pair Cable Standard
Category 6
Item
Video Extender Receiver
Environmentally Friendly
Yes
Connectivity Technology
Wired
Mounting
Wall Mountable, Pole-mountable, Rack-mountable
Network (RJ-45)
Yes
Number of Input Devices Supported
1

Description

Tripp Lite Series VGA over Cat5/6 Extender, Box-Style Receiver for Video, Up to 1000 ft. 305 m, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.