Tripp Lite Series 4-Port VGA/SVGA Video Splitter with Signal Booster, High Resolution Video,
- Mfr # B114-004-R
- Zoro # G716440487
product price:Â
$
53.25
/ea
Key Features
Color
Black
Includes
B114-004-R VGA Splitter, Power Supply, Owner Manual
Device Supported
Computer
Number of VGA Inputs
1
Maximum Video Bandwidth
350 MHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B114-004-R
- Zoro #
- G716440487
- UPC #
- 37332014276
- Country of Origin
- China
Dimensions
- Maximum Video Bandwidth
- 350 MHz
Details
- Item
- Video Switchbox
- Color
- Black
- Includes
- B114-004-R VGA Splitter, Power Supply, Owner Manual
- Device Supported
- Computer
- Number of VGA Inputs
- 1
- Number of Displays Supported
- 4
- Number of VGA Outputs
- 4
- VGA In
- Yes
- Maximum Operating Distance
- 210 ft
- Environmentally Friendly
- Yes
- Number of Input Devices Supported
- 1
- Graphic Mode
- QXGA
- VGA Out
- Yes
- Maximum Resolution
- 2048 x 1536
Description
Tripp Lite Series 4-Port VGA/SVGA Video Splitter with Signal Booster, High Resolution Video, 350MHz, HD15 M/4xF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.