Tripp Lite Series VGA to DisplayPort and USB-A Adapter Cable Kit for B020-U and B022-U KVM, 6 ft.

  • Mfr # P778-006-DP

  • Zoro # G916424294


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Compatible With
Tripp Lite KVM Switches: NetDirector 8 Port 1U Rack Mount Console KVM Switch, NetDirector 8-Port 1U Rack-Mount KVM Switch
Cable Length
6 ft
Connection B
1 x USB 2.0 Type A - Male, 1 x DisplayPort 1.1 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P778-006-DP
Zoro #
G916424294
UPC #
37332263353
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
VW-1
Compatible With
Tripp Lite KVM Switches: NetDirector 8 Port 1U Rack Mount Console KVM Switch, NetDirector 8-Port 1U Rack-Mount KVM Switch
Connection B
1 x USB 2.0 Type A - Male, 1 x DisplayPort 1.1 Digital Audio/Video - Male
Environmentally Friendly
Yes
Device Supported
KVM Switch, Computer, Server
Jacket Color
Black
Item
KVM Cable
Supported Resolution
1920 x 1080
Connection A
1 x 15-pin HD-15 - Male
Connector Color
Black, Green
Features
Plug & Play, LED Indicator
Data Transfer Rate
480-Mbit/s

Description

Tripp Lite Series VGA to DisplayPort and USB-A Adapter Cable Kit for B020-U and B022-U KVM, 6 ft. 1.8 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.